1/4 x 1/4 in. MPT Steel Connector
1/4 x 1/4 in. MPT Steel Connector
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- These connectors are machined from steel, then plated to provide years of service
- Steel connectors offer a harder sealing surface that is more resistant to dings and scratches
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Material:
- Steel
- Tool Type:
- Hose Connector