100 ft. Nylon Tube
NC Series 100 ft. Nylon Tube
Product Details
Product Details
- Nylon tubing, 6mm x 4mm x 100', natural
- Coil hose pneumatics offers high quality nylon 11 tubing for applications requiring low density, lightweight toughness, flexibility and chemical resistance. Its dimensional stability makes it compatible with coilock fittings and poly-tube fittings
- Lengths of 100 feet are packaged in plastic bags; longer lengths are on reels
Specifications
- Collection:
- NC Series
- Color Finish Name:
- Natural
- Diameter:
- 6
- Length:
- 100
- Material:
- Plastic
- Material Type:
- Nylon
- Pressure - Maximum:
- 280 psi