1/2 in. 200# Aluminum Pressure Regulator
Heavy Duty Series 1/2 in. 200# Aluminum Pressure Regulator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2 in
- 0-200 psi
- Heavy duty series regulator
Specifications
- Collection:
- Heavy Duty Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Aluminum
- Pressure - Maximum:
- 250 psi