1/2 in. Regulator

You last purchased this on
 
Coilhose Pneumatics

Heavy Duty Series 1/2 in. Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coilhose Pneumatics

Heavy Duty Series 1/2 in. Regulator

  • Fast #
  • Part #C8804K
  • Item #4374062
  • Manufacturer Part #8804K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2 in
  • Tamperproof
  • Heavy duty series regulator
  • Requires Certification

Specifications

Collection:
Heavy Duty Series
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Aluminum
Pressure - Maximum:
250 psi