1/4 in. 200# Aluminum Pressure Regulator
Heavy Duty Series 1/4 in. 200# Aluminum Pressure Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty series regulator
- 1/4 in
- 0-200 psi
Specifications
- Collection:
- Heavy Duty Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Pressure - Maximum:
- 250 psi