This product requires certification to purchase.

3/4 in. Plastic Pipe

Cole Parmer Instrument Company

3/4 in. Plastic Pipe

  • Fast #
  • Part #CCP00360YK
  • Item #5150149
  • Manufacturer Part #CP-00360-YK
4.2 out of 5 Customer Rating
Brand image
Cole Parmer Instrument Company

3/4 in. Plastic Pipe

  • Fast #
  • Part #CCP00360YK
  • Item #5150149
  • Manufacturer Part #CP-00360-YK
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
Barbed
End Connections
FNPT x Barbed
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
3/4 in
Warranty & Product Information
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No