AC Power Adapter for Oakton 450 Series Meters
AC Power Adapter for Oakton 450 Series Meters
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optional AC adapter for Oakton 450 series meters
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 100/240V
- Watts:
- 6 W