Replacement Dissolved Oxygen Probe with 10 ft. Cable for Oakton RDO 450 Meter
Replacement Dissolved Oxygen Probe with 10 ft. Cable for Oakton RDO 450 Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 10 ft
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Replacement Dissolved Oxygen Probe with 10 ft. Cable
- UL Listed:
- No