This product requires certification to purchase.

32 oz. Lavender Fragrance Cleaner Spray

Colgate Palmolive

Fabuloso® 32 oz. Lavender Fragrance Cleaner Spray

  • Fast #
  • Part #COL53046
  • Item #4442190
  • Manufacturer Part #CPC 53046
3.1 out of 5 Customer Rating
Brand image
Colgate Palmolive

Fabuloso® 32 oz. Lavender Fragrance Cleaner Spray

  • Fast #
  • Part #COL53046
  • Item #4442190
  • Manufacturer Part #CPC 53046
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Multi-Surface Cleaner
Collection:
Fabuloso®
Color Finish Name:
Lavender
Material:
Liquid
Package Quantity:
Case of 12
Product Type:
Spray
Size:
32 oz