20 x 34 x 2 in. Pleated Air Filter
20 x 34 x 2 in. Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pleated Air Filter
Specifications
- Depth:
- 1 in
- Filter Type:
- Pleated
- Height:
- 24 in
- Product Type:
- Air Filter
- Width:
- 20 in