48mm x 100m Hot Melt Tape in Clear
48mm x 100m Hot Melt Tape in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Great initial tack
- Long-lasting bond to a wide range of substrates and surfaces
- Durable 25 micron cast BOPP film
- High shear hot melt adhesive
Documents
Specifications
- Application:
- Packaging
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic, Rubber
- Maximum Temperature:
- 150
- Product Type:
- Packaging Tape
- Size:
- 48 mm x 100 m
- Temperature Range:
- -20 to 150 Deg F
- Tensile Strength:
- 21 lbs/in width
- Thickness:
- 1.6 mil
- Width:
- 48 mm