This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Colony® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4425A105020
  • Item #10165498
  • Manufacturer Part #4425A105.020
4.9 out of 5 Customer Rating
Brand image
American Standard

Colony® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4425A105020
  • Item #10165498
  • Manufacturer Part #4425A105.020
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High efficiency toilet (HET) - powerful and efficient toilet uses 1.28 gpf/4.8 Lpf
  • Value priced - affordable price and reliable performance
  • Includes tank - bowl is sold separately
  • Easy-to-clean - made of durable vitreous China
  • Powerful flush - equipped with a 3 in flush valve
  • WaterSense certified - uses less water while maintaining great performance
  • Warranty - limited lifetime warranty on chinaware
  • INCLUDES: Color-matched right-hand trip lever
  • WARRANTY: Limited lifetime warranty on chinaware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Colony®
Color Finish Category:
Chromes
Color Finish Name:
White
Depth:
8-9/16
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
13-17/40
Length:
8-9/16
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
Type:
A4425A105020
UPC:
193406301687
WaterSense Labeled:
Yes
Width:
17-15/16