Single Handle Pull Down Kitchen Faucet in Stainless Steel
Colony® Pro Single Handle Pull Down Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek design complements any kitchen style
- Swivel spout with pull-down spray head for maximum versatility
- Re-Trax system ensures smooth extension and retraction of the spray head
- Multifunction spray head with stream, spray and pause functions
- High-arc spout provides ample clearance when filling large pots
- Durable metal touchpoints for lasting reliability
- Quality ceramic disc valves ensure drip-free performance for life
- Single-hole installation with deck plate to accommodate 3-hole sink or countertop configurations
- Includes deck plate
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Colony® Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-7/16 in
- Spout Reach:
- 8-11/16 in
- Spout Type:
- Gooseneck, High Arc
- Supply Lines Included:
- Yes