1 gal Cleaner and Bleach in White (3 Glass per Case)
1 gal Cleaner and Bleach in White (3 Glass per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- A unique 2-in-1 product combining a hospital use disinfectant and a powerful all-purpose cleaner that includes the heavy-duty detergents and the stain removal power of bleach
- A hospital use disinfectant, comet disinfecting cleaner with bleach kills important pathogens such as C-diff, hepatitis B, influenza A, and many more
- Comet disinfecting cleaner with bleach uses remarkable cleaning technologies which clean the full range of tough kitchen and restroom soils, but contains no abrasives
Documents
Specifications
- Application:
- Cleaning
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Package Quantity:
- 3 Glass per Case
- Product Type:
- Bleach, Cleaner
- Size:
- 1 gal
- UPC:
- 037000246510