This product requires certification to purchase.

32 oz. Bleach

Comet

32 oz. Bleach

  • Fast #
  • Part #PGC02287EA
  • Item #7104399
  • Manufacturer Part #PGC02287EA
4 out of 5 Customer Rating
Brand image
Comet

32 oz. Bleach

  • Fast #
  • Part #PGC02287EA
  • Item #7104399
  • Manufacturer Part #PGC02287EA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bleaches many tough stains and cuts tough grease
  • Surfactant Bleach formula has two short-chain surfactants that act like solvents to cut through grease and other soils
  • Its liquid chlorine bleach ingredient provides a wealth of well-known bleach benefits
  • Requires Certification

Specifications

EcoLogo Certified:
No
Green Seal Certified:
No
Height:
11-22/25 in
Length:
15-69/100 in
Material:
Chlorine
Size:
32 oz
UPC:
037000022886
Width:
7-47/50 in