COMFORT 10-16 TDT BU/LC
COMFORT 10-16 TDT BU/LC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- QH performance designed for single and multi-family homes, depending on the required duty point to accommodate for heat losses in specific pipe layout.
- Low power consumption and silent operation.
- Compliance with pipe manufacturer’s flow velocity limit recommendations due to a low operating flow, for 1/2” and 3/4” copper or PEX pipes.
- Eco brass pump housing and stainless-steel rotor that provide safe and reliable operation.
- Drinking-water approval, enabling the product to meet unlimited water hardness requirement.
- A design that makes it easy to clean limescale and foreign deposits by removing the pump head.
- Dry-running protection to prevent failure if system runs out of water.
- A pump head designed to fit all brass pump housings of the same design from different brands (such as WILO, LOWARA, LAING and VORTEX). The design enables easy installation and removes the need to replace the pump housing and drain the system.
- Easy installation with included line cord for electrical connection which does not require ground connection in the socket due to the pump having double insulation.
- An optional venting flange, providing a simple way to vent or drain the system without the need for permanently installing an additional venting valve.
Specifications
- AMP:
- 0.1
- Connection Type:
- NPSM
- Flow Rate:
- 1.45 gpm
- Impeller:
- Composite
- Maximum Feet of Head:
- 5.25
- Maximum Temperature:
- 176
- Minimum Temperature:
- 35.6
- Origin:
- Global
- Pressure - Maximum:
- 145.04 psi
- Product Type:
- Circulator Pump
- Pump Application:
- Water
- Pump Body Material:
- Brass
- Volts:
- 115/230V
- Watts:
- 6 W
- Weight:
- 3.17 lb