95.00% Horizontal and Upflow Multispeed 3 Ton Single-Stage Gas 1/2 hp 66000 BTU Furnace
GUH 95.00% Horizontal and Upflow Multispeed 3 Ton Single-Stage Gas 1/2 hp 66000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 95
- BTU:
- 66000
- Blower Type:
- Multispeed
- Collection:
- GUH
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/2
- Energy Star Compliant:
- Yes
- Gas Valve Stages:
- Single-Stage
- Height:
- 33
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 66
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 3 Ton
- Volts:
- 120V
- Width:
- 17-1/2