12,000 BTU - Vertical - Single Zone Mini-Split
12,000 BTU - Vertical - Single Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Super Efficient
- Whisper Quiet
- Multiple Modes
- Smart Phone Capable
- Auto Operation
- Auto Restart
- Auto Defrost
- Auto Swing
- Superior Filtration
Specifications
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 12000 Btu/h
- Decibel Rating (dB):
- 41 dB/34.5 dB/27.5 dB
- Depth:
- 7-5/8 in
- HSPF2:
- 8.7
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- MBH:
- 12
- SEER:
- 17.4
- Tonnage:
- 1 Ton
- Width:
- 31-5/8 in