2 Ton - Multi-Position - Direct Drive - Air Handler
2 Ton - Multi-Position - Direct Drive - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 2% or less air leakage
- Single point power kit as an accessory
- Sleeves on distributor tubing to protect tubes
- Variable speed blower motor
- Pre-charge with nitrogen holding charge
- Factory leak tested to 500 psi
- Total corrosion protected designed coil
- Lanced fins for maximum heat transfer
- Smaller profile for closet applications
Specifications
- A2L Compatible:
- No
- Blower Type:
- Direct Drive
- CFM:
- 41472 ft3/min
- Configuration:
- Multi-Position
- Height:
- 45-1/2 in
- Horsepower:
- 1/2 hp
- Maximum Airflow:
- 463
- Refrigerant:
- R-410A
- Stages:
- Variable
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 18-1/2 in