This product requires certification to purchase.

2 Ton - Multi-Position - Direct Drive - Air Handler

Comfort-Aire

2 Ton - Multi-Position - Direct Drive - Air Handler

  • Fast #
  • Part #MARHMG24F1P
  • Item #9972742
  • Manufacturer Part #HMG24F1P
4.7 out of 5 Customer Rating
Brand image
Comfort-Aire

2 Ton - Multi-Position - Direct Drive - Air Handler

  • Fast #
  • Part #MARHMG24F1P
  • Item #9972742
  • Manufacturer Part #HMG24F1P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sleeves on distributor tubing to protect tubes
  • 2% or less air leakage
  • Built-in indoor time delay relay
  • Efficient PSC blower motor
  • Foil faced insulation for enhanced air quality
  • Smaller profile for closet applications
  • 1 piece design
  • Approved for installation in manufactured housing
  • External access to heater circuit breakers
  • Requires Certification

Specifications

A2L Compatible:
No
Blower Type:
Direct Drive
CFM:
41472 ft3/min
Configuration:
Multi-Position
Height:
45-1/2 in
Horsepower:
1/3 hp
Maximum Airflow:
855
Refrigerant:
R-410A
Stages:
Single
Tonnage:
2 Ton
Volts:
208/230V
Width:
18-1/2 in