4 Ton - 16 SEER - Air Conditioner - 208/240V - Single Phase - R-410A
4 Ton - 16 SEER - Air Conditioner - 208/240V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency scroll compressor
- Heavy-duty compressor blanket
- Protected against high temperature motor overload
- Metal louvered construction to protect the coil
- Corner-mounted controls for easy service
- Factory installed high pressure switch
- Coil factory tested for leakproof construction
- Lanced Fins for maximum heat transfer
- Corrosion protected designed coil
Specifications
- A2L Compatible:
- No
- AMP:
- 35
- BTU:
- 47000
- BTU Cooling Rating:
- 47000 Btu/h
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 80 dB
- Depth:
- 32-1/4 in
- ETL Listed:
- Yes
- Height:
- 37 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 47
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/240V
- Width:
- 32-1/4 in