This product requires certification to purchase.

4 Ton - Multi-Position - Direct Drive - Air Handler

Comfort-Aire

4 Ton - Multi-Position - Direct Drive - Air Handler

  • Fast #
  • Part #HHCG48V1P
  • Item #9972740
  • Manufacturer Part #HCG48V1P
5 out of 5 Customer Rating
Brand image
Comfort-Aire

4 Ton - Multi-Position - Direct Drive - Air Handler

  • Fast #
  • Part #HHCG48V1P
  • Item #9972740
  • Manufacturer Part #HCG48V1P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 2% or less air leakage
  • Single point power kit as an accessory
  • Sleeves on distributor tubing to protect tubes
  • Variable speed blower motor
  • Pre-charge with nitrogen holding charge
  • Factory leak tested to 500 psi
  • Total corrosion protected designed coil
  • Lanced fins for maximum heat transfer
  • Smaller profile for closet applications
  • Requires Certification

Specifications

A2L Compatible:
No
Blower Type:
Direct Drive
CFM:
82944 ft3/min
Configuration:
Multi-Position
Height:
55 in
Horsepower:
1 hp
Maximum Airflow:
989
Refrigerant:
R-410A
Stages:
Variable
Tonnage:
4 Ton
Volts:
208/230V
Width:
21-1/2 in