4 Ton - Multi-Position - Direct Drive - Air Handler
4 Ton - Multi-Position - Direct Drive - Air Handler
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sleeves on distributor tubing to protect tubes
- 2% or less air leakage
- Built-in indoor time delay relay
- Efficient PSC blower motor
- Foil faced insulation for enhanced air quality
- Smaller profile for closet applications
- 1 piece design
- Approved for installation in manufactured housing
- External access to heater circuit breakers
Specifications
- A2L Compatible:
- No
- Blower Type:
- Direct Drive
- CFM:
- 82944 ft3/min
- Configuration:
- Multi-Position
- Height:
- 55 in
- Horsepower:
- 1 hp
- Maximum Airflow:
- 1760
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 21-1/2 in