This product requires certification to purchase.

5 Ton - 14 SEER - Air Conditioner - 208/240V - Single Phase - R-410A

Comfort-Aire

5 Ton - 14 SEER - Air Conditioner - 208/240V - Single Phase - R-410A

  • Fast #
  • Part #HRSG1460S1P
  • Item #9972770
  • Manufacturer Part #RSG1460S1P
5 out of 5 Customer Rating
Brand image
Comfort-Aire

5 Ton - 14 SEER - Air Conditioner - 208/240V - Single Phase - R-410A

  • Fast #
  • Part #HRSG1460S1P
  • Item #9972770
  • Manufacturer Part #RSG1460S1P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency scroll compressor
  • Heavy-duty compressor blanket
  • Protected against high temperature motor overload
  • Metal louvered construction to protect the coil
  • Corner-mounted controls for easy service
  • Factory installed high pressure switch
  • Coil factory tested for leakproof construction
  • Lanced Fins for maximum heat transfer
  • Corrosion protected designed coil
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
50
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
80 dB
Depth:
32-1/4 in
ETL Listed:
Yes
Height:
43 in
Liquid Line (OD):
3/8 in
MBH:
60
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/240V
Width:
32-1/4 in