3 Ton - Vertical - Aluminum and Copper - Uncased - Coil
CMH Series 3 Ton - Vertical - Aluminum and Copper - Uncased - Coil
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 6 year parts warranty
- 10 yr. warranty part of an AHRI matched system
- Rated with many OEM A/C and H/P outdoor models
- TXV Kit may be required
- Externally mounted Schrader valve
- Left-hand connections
- Copper tubing with aluminum fins
- Immersion-tested at 500 psi
- Nitrogen pressurized and sealed
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Casing:
- Uncased
- Collection:
- CMH Series
- Configuration:
- Vertical
- Depth:
- 19-1/2 in
- Height:
- 15 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Copper, Plastic
- Max CFM:
- 1200 cfm
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Width:
- 18 in