This product requires certification to purchase.

5 Ton - Vertical - Aluminum and Copper - Uncased - Coil

Comfort-Aire

CMH Series 5 Ton - Vertical - Aluminum and Copper - Uncased - Coil

  • Fast #
  • Part #HCMH4260PM3M
  • Item #9972721
  • Manufacturer Part #CMH42/60PM3M
4.4 out of 5 Customer Rating
Brand image
Comfort-Aire

CMH Series 5 Ton - Vertical - Aluminum and Copper - Uncased - Coil

  • Fast #
  • Part #HCMH4260PM3M
  • Item #9972721
  • Manufacturer Part #CMH42/60PM3M
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 6 year parts warranty
  • 10 yr. warranty part of an AHRI matched system
  • Rated with many OEM A/C and H/P outdoor models
  • TXV Kit may be required
  • Externally mounted Schrader valve
  • Left-hand connections
  • Copper tubing with aluminum fins
  • Immersion-tested at 500 psi
  • Nitrogen pressurized and sealed
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
60000
Casing:
Uncased
Collection:
CMH Series
Configuration:
Vertical
Depth:
19-1/2
Height:
19
Liquid Line (OD):
3/8
MBH:
60
Material:
Aluminum, Copper, Plastic
Max CFM:
2000
Refrigerant:
R-410A
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Width:
18