3 Ton - Multi-Position - Aluminum and Copper - Cased - Coil
MCG Series 3 Ton - Multi-Position - Aluminum and Copper - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 6 year parts warranty
- 12 yr. warranty if part of an AHRI matched system
- Externally mounted Schrader valve
- Right-hand connections
- Copper tubing with aluminum fins
- Immersion-tested at 500 psi
- Nitrogen pressurized and sealed
- Heavy duty plastic drain pans
- ETL listed R-22, R-410A wit proper metering device
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Casing:
- Cased
- Collection:
- MCG Series
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 20-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Copper, Plastic
- Max CFM:
- 1200 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Flowrater
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Width:
- 14-1/2 in