This product requires certification to purchase.

5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil

Comfort-Aire

MCG Series 5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil

  • Fast #
  • Part #HMCG60TCBP
  • Item #9972760
  • Manufacturer Part #MCG60TCBP
4.7 out of 5 Customer Rating
Brand image
Comfort-Aire

MCG Series 5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil

  • Fast #
  • Part #HMCG60TCBP
  • Item #9972760
  • Manufacturer Part #MCG60TCBP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 6 year parts warranty
  • 12 yr. warranty if part of an AHRI matched system
  • Externally mounted Schrader valve
  • Right-hand connections
  • Copper tubing with aluminum fins
  • Immersion-tested at 500 psi
  • Nitrogen pressurized and sealed
  • Heavy duty plastic drain pans
  • ETL listed R-22, R-410A wit proper metering device
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
60000
Casing:
Cased
Collection:
MCG Series
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Height:
31-1/2 in
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Aluminum, Copper, Plastic
Max CFM:
2000 cfm
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Width:
21 in