R410A 2-3.5T CSD CONV 17.5 SEER2
Comfort™ R410A 2-3.5T CSD CONV 17.5 SEER2
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our coils are designed to efficiently transfer heat in your HVAC system
- Together with the outdoor unit, they keep your home at the comfortable temperature you want
- This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
- Enjoy comfort at home that you can depend on
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 24000 to 42000 Btu/h
- CFM:
- 1350 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- Comfort™
- Configuration:
- Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-1/2 in
- Height:
- 22-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1350 cfm
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXVNB
- Refrigeration Control Type:
- TXV
- SEER:
- 17.5
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2 - 3.5 Ton
- Weight:
- 50 lb
- Width:
- 17-1/2 in