5 kW Single Phase Electric KW Heat Strip
5 kW Single Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 24.9, 28.3
- BTU:
- 17060
- Brand Model Compatibility:
- FMC4P, FMC4X, FMU4P, FMU4X
- Energy Star Compliant:
- No
- Height:
- 9-1/4 in
- Length:
- 9-27/40 in
- MBH:
- 17.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Tonnage:
- 1. 5 Ton
- Volts:
- 208/240V
- Watts:
- 5 kW
- Weight:
- 2 lb
- Width:
- 8-19/40 in