7.5 Ton Commercial Heat Pump Condenser
7.5 Ton Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Factory Std. Refrigerant Charge:
- 144 oz
- Height:
- 1-13/20 in
- IEER:
- 12.0
- Liquid Line (OD):
- 1/2 in
- Phase:
- Three Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 7.5 Ton
- Tonnage:
- 7.5 Ton
- Volts:
- 460V
- Width:
- 59-3/8 in