8-1/2 in. Unit Heater
8-1/2 in. Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2 in
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 1 lb
- Width:
- 8-1/2 in