3 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
CCA7 Series 3 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- CFM:
- 3068 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- CCA7 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- ETL Listed:
- No
- Height:
- 35-9/16 in
- Horsepower:
- 1/10 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 217 lb
- Width:
- 31-3/16 in