3 Ton - Cased - Coil
EDM4X Series 3 Ton - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Removable front access panel
- Easy slide-out coil for inspection
- Two UV light knockouts provided on cabinet
- Hemmed flanges for safer handling
- Foil faced insulation
- Non-sweat cabinet, even at extreme conditions
- Cabinets meet or exceed 2% air leakage codes
- Multi-position installation upflow, downflow or horizontal
- Sturdy, 22 ga, pre-painted steel cabinet
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1050
- Casing:
- Cased
- Coating:
- Pre-Painted
- Coil Type:
- A
- Collection:
- EDM4X Series
- Configuration:
- Multi-Position
- Depth:
- 20-5/8
- Height:
- 19-1/4
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum, Steel
- Max CFM:
- 1350
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Weight:
- 59
- Width:
- 19-1/4