5 Ton - Horizontal - Aluminum - Cased - Coil
ENH4X Series 5 Ton - Horizontal - Aluminum - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cased N coil design for efficient heat transfer in a compact size
- Efficiency-optimizing thermostatic expansion valve (TXV)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Corrosion-free sloped drain pan design helps reduce mold and bacterial buildup
- 10-year parts limited warranty
- Fully insulated cabinet
- Corrosion-resistant all-aluminum coil
Specifications
- BTU:
- 60000
- CFM:
- 2000 ft3/min
- Coil Type:
- Cased N
- Collection:
- ENH4X Series
- Configuration:
- Horizontal
- Depth:
- 20-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 29-1/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum, Copper, Steel
- Origin:
- Global
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Weight:
- 83 lb
- Width:
- 24-1/2 in