80% AFUE 70000 BTU Downflow, Horizontal and Upflow Variable Speed Furnace
G80CTL 80% AFUE 70000 BTU Downflow, Horizontal and Upflow Variable Speed Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance
- Variable-speed, constant airflow (VCA) ECM blower motor and two-stage gas valve also provide enhanced levels of temperature control and comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year no hassle Replacement™ limited warranty
- Air purifier and humidifier compatible
- Wi-Fi® enabled remote access with the Ion™ system control
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- Lifetime heat exchanger limited warranty upon timely registration
- 10-year parts limited warranty upon timely registration
Specifications
- AFUE:
- 80.00 %
- AMP:
- 14.1
- ANSI:
- ANSI Z223.1
- BTU:
- 70000
- Blower Type:
- Variable Speed
- CFM:
- 2000 ft3/min
- Collection:
- G80CTL
- Communicating:
- Communicating
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 29 in
- EER:
- 10
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/3 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Ignition
- MBH:
- 70
- Max Fuse Size:
- 20
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Two Stage
- Temperature Range:
- 25 to 55 Deg F (14 to 30 Deg C)
- Tonnage:
- 6 Ton
- Volts:
- 115V
- Width:
- 21 in