96% AFUE 100000 BTU Horizontal and Upflow ECM Furnace
Ion™ 96% AFUE 100000 BTU Horizontal and Upflow ECM Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed blower motor and two stage gas valve provide enhanced levels of even temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
- As a two stage furnace, it operates at low stage most of the time to save energy, smoothly ramping up the heat to high stage as temperatures drop
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Air purifier and humidifier compatible
- Wi-Fi® enabled remote access with the Ion™ system control
- 10 years no hassle Replacement™ limited warranty
- 10 years parts limited warranty upon timely registration
- Lifetime heat exchanger limited warranty upon timely registration
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96.7
- AMP:
- 18
- BTU:
- 100000
- BTU Heat Rating:
- 98000 Btu/h
- Blower Type:
- ECM
- CFM:
- 2200
- Collection:
- Ion™
- Communicating:
- Communicating
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29-1/2
- EER:
- 10.6
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Filter Type:
- Media
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride Direct Ignition
- Input (MBH):
- 100 MBH
- MBH:
- 98
- Max Fuse Size:
- 20
- Number of Burners:
- 5
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Temperature Range:
- 45 to 75 Deg F
- Tonnage:
- 5 Ton
- Volts:
- 115V
- Weight:
- 184
- Width:
- 21