This product requires certification to purchase.

3.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

International Comfort Products

PGD4 3.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IPGD442090H002G
  • Item #9439388
  • Manufacturer Part #PGD442090H002G
5 out of 5 Customer Rating
Brand image
International Comfort Products

PGD4 3.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IPGD442090H002G
  • Item #9439388
  • Manufacturer Part #PGD442090H002G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 70 decibels)
  • Multi-speed blower motor for improved temperature and humidity control
  • Built to with stand bad weather and debris
  • Designed for lasting performance
  • Ultra-low NOx models available for California
  • 3-year no hassle Replacement™ limited warranty
  • 10-year parts limited warranty
  • 15-year heat exchanger limited warranty
  • Efficient single-stage scroll compressor
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
42000
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
PGD4
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
77 dB
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Horsepower:
1/5 hp
Length:
44-3/4 in
MBH:
42
Phase:
Three Phase
Power Source:
Electric, Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
3.5 Ton
Volts:
208/230V