1/2 in. Half Top Grate
1/2 in. Half Top Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Half Top Grate
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Grate
- Grate Style:
- Half
- Trim Ring:
- No