12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink
1008 12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 12" round floor sink
- 3" outlet
- Acid resistant enamel on cast iron
- Available in caulk & no hub
- 2", 3" & 4" outlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- 1008
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- Length:
- 12 in
- Shape:
- Round
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Width:
- 12 in