This product requires certification to purchase.

12 x 12 x 10 in. No-Hub Floor Sink in White

Commercial Enameling

12 x 12 x 10 in. No-Hub Floor Sink in White

  • Fast #
  • Part #C9104NH
  • Item #1126544
  • Manufacturer Part #910-4NH
5 out of 5 Customer Rating
Brand image
Commercial Enameling

12 x 12 x 10 in. No-Hub Floor Sink in White

  • Fast #
  • Part #C9104NH
  • Item #1126544
  • Manufacturer Part #910-4NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Length:
12 in
Sink Size Range:
Less than 20 in
Width:
12 in