This product requires certification to purchase.

2 in. Caulk Floor Sink in White

Commercial Enameling

2 in. Caulk Floor Sink in White

  • Fast #
  • Part #C9062C
  • Item #1623947
  • Manufacturer Part #906-2C
5 out of 5 Customer Rating
Brand image
Commercial Enameling

2 in. Caulk Floor Sink in White

  • Fast #
  • Part #C9062C
  • Item #1623947
  • Manufacturer Part #906-2C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Category:
Whites
End Connection 1:
Caulk
End Connections:
Caulk
Fits Pipe Size:
2 in
Length:
12 in
Shape:
Square
Sink Bowl Size:
9 in x 9 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Width:
12 in