4 in. No-Hub Floor Sink in White
906 4 in. No-Hub Floor Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12" x 12" floor sink
- Acid resistant enamel on cast iron
- Available in caulk & no hub
- 2", 3" & 4" outlet
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- 906
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- Length:
- 12 in
- Shape:
- Square
- Sink Bowl Size:
- 9 in x 9 in x 6 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Width:
- 12 in