9-1/2 in. Porcelain Split Half Top Grate in White
9-1/2 in. Porcelain Split Half Top Grate in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Split half top grate
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Grate
- Grate Style:
- Half
- Length:
- 9-1/2
- Strainer Style:
- Snap-In
- Trim Ring:
- No