4 Hole Stainless Steel Double Bowl Self-Rimming and Top Mount Kitchen Sink with Rear Center Drain in Black
Big Corona 4 Hole Stainless Steel Double Bowl Self-Rimming and Top Mount Kitchen Sink with Rear Center Drain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Big Corona
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 12 in
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 16-1/2 in x 10 in
- Sink Bowl Size, Right:
- 19 in x 16-1/2 in x 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 43 in x 22 in