5-Hole Undermount Laundry Tray in Black
Big Horn 5-Hole Undermount Laundry Tray in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Enamel
- Collection:
- Big Horn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-1/2 in x 14-1/2 in x 13 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 25 in x 22 in
- UL Listed:
- No