This product requires certification to purchase.

5-Hole Undermount Laundry Tray in White

Commercial Enameling

Big Horn 5-Hole Undermount Laundry Tray in White

  • Fast #
  • Part #C857UM520
  • Item #7216065
  • Manufacturer Part #857-UM-5-20
3.4 out of 5 Customer Rating
Brand image
Commercial Enameling

Big Horn 5-Hole Undermount Laundry Tray in White

  • Fast #
  • Part #C857UM520
  • Item #7216065
  • Manufacturer Part #857-UM-5-20
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Big Horn
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
3-5/8 in
Number of Bowls:
1
Number of Holes:
5 Hole
Sink Bowl Size:
20-1/2 in x 14-1/2 in x 13 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
UL Listed:
No