This product requires certification to purchase.

33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

Commercial Enameling

Daytona 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

  • Fast #
  • Part #C725420
  • Item #4710531
  • Manufacturer Part #725-4-20
3.8 out of 5 Customer Rating
Brand image
Commercial Enameling

Daytona 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

  • Fast #
  • Part #C725420
  • Item #4710531
  • Manufacturer Part #725-4-20
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Daytona
Color Finish Category:
Whites
Color Finish Name:
White
Number of Bowls:
2
Number of Holes:
4 Hole
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
Type:
C725420