20 x 18 in. Tile-in and Wall Mount Laundry Sink in White
Hoodoo 20 x 18 in. Tile-in and Wall Mount Laundry Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hoodoo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Length:
- 20 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 16 in x 13 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Tile-in, Wall Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18 in