This product requires certification to purchase.

4 Hole Stainless Steel Double Bowl Undermount Kitchen Sink with Rear Center Drain in Biscuit

Commercial Enameling

Huntington 4 Hole Stainless Steel Double Bowl Undermount Kitchen Sink with Rear Center Drain in Biscuit

  • Fast #
  • Part #C737422
  • Item #7208653
  • Manufacturer Part #737-4-22
4.8 out of 5 Customer Rating
Brand image
Commercial Enameling

Huntington 4 Hole Stainless Steel Double Bowl Undermount Kitchen Sink with Rear Center Drain in Biscuit

  • Fast #
  • Part #C737422
  • Item #7208653
  • Manufacturer Part #737-4-22
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Huntington
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Faucet Center Size:
12 in
IAPMO Listed:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
18 in x 18-1/2 in x 10 in
Sink Bowl Size, Right:
13 in x 16-1/2 in x 8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
36 in x 22 in